Motion
L225849/L225818

NTN
L225849/L225818

Tapered Roller Bearing Set - 127 mm Bore, 180.975 mm OD, Class 2 Precision, 0.0600 in, 1.500 mm Fillet Radius
MI ITEM #07370609
MFR #L225849/L225818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
L225849/L225818

Tapered Roller Bearing Set - 127 mm Bore, 180.975 mm OD, Class 2 Precision, 0.0600 in, 1.500 mm Fillet Radius
MI ITEM #07370609
MFR #L225849/L225818

Mfr description
L225849/L225818 BRG
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    1.0313 in, 26.195 mm
  • Outside Diameter
    180.975 mm
  • Precision Rating
    Class 2
  • Weight
    41.182 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    L225849
  • Compatible Cup
    L225818
  • Country of Origin
    US
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359099355
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)