Motion
W 63800-2Z

SKF
W 63800-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #07370943
MFR #W 63800-2Z
Price$47.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 63800-2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 19 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #07370943
MFR #W 63800-2Z

Mfr description
W 63800-2Z BRG
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.14/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    W 63800-2Z BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The W 63800-2Z is a 10 mm bore radial/deep groove ball bearing with 19 mm OD, 7 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    W 63800-2Z
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    190 lbf
  • Seal Type
    Non-Contact Seal
  • Series
    638
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570560459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)