Motion
CL6-10
CL6-10 - CLEVIS, CARBON STEEL LH 3/8-5/8 3/8 SLOT
MI ITEM #07370946
MFR #CL6-10
List Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CL6-10 - CLEVIS, CARBON STEEL LH 3/8-5/8 3/8 SLOT
MI ITEM #07370946
MFR #CL6-10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$20.00/each for your price

Overview

Mfr description
CL6-10 CLEVIS
  • QA1 carbon steel clevises are used to adjust a linkage mounting point when misalignment isn’t allowed. As a part of a fastener mechanism, a clevis provides a method of allowing rotation in some axes – while restricting rotation in others. Clevises are used in a wide range of OEM and aftermarket applications, including motorsports, agricultural and lawn and garden equipment and other industrial applications. Available with right- or left-hand threads.
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Material
    Carbon Steel
  • Weight
    0.34 lbs
  • UPC_NO
    806990010452
  • Overall Width
    1.0000 in
  • Overall Length
    3.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought