Motion
CRB2BW30-180SZ-X45

SMC CORP OF AMERICA
CRB2BW30-180SZ-X45

Rotary Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 Body Size
Mi Item #07370955
MFR #CRB2BW30-180SZ-X45
Price$503.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB2BW30-180SZ-X45

Rotary Actuator - Double Shaft, Basic Mount, 180 ° Angle of Rotation, 30 Body Size
Mi Item #07370955
MFR #CRB2BW30-180SZ-X45

Mfr description
CRB2BW30-180SZ-X45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.16/each

Specifications

Dimensions

  • Body Size
    30

Details

  • Actuator Type
    Rotary
  • Angle of Rotation
    180 °
  • Cushion Type
    Rubber
  • Mount Type
    Basic
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)