Motion
25A-VX222HZ2AAXB

SMC CORP OF AMERICA
25A-VX222HZ2AAXB

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Inline, 1/4 in
Mi Item #07371015
MFR #25A-VX222HZ2AAXB
Price$140.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-VX222HZ2AAXB

Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, DIN Terminal, Inline, 1/4 in
Mi Item #07371015
MFR #25A-VX222HZ2AAXB

Mfr description
25A-VX222HZ2AAXB NC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.15/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Body Material
    Stainless Steal
  • Flow Direction
    2-Way
  • Piping Type
    Inline
  • Series
    VX2
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Type
    N.C.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)