Motion
CDQ2KA40TN-40DZ-M9PWVMDPC

SMC CORP OF AMERICA
CDQ2KA40TN-40DZ-M9PWVMDPC

Compact Cylinderinder, CQ2-Z
Mi Item #07371021
MFR #CDQ2KA40TN-40DZ-M9PWVMDPC
Price$212.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KA40TN-40DZ-M9PWVMDPC

Compact Cylinderinder, CQ2-Z
Mi Item #07371021
MFR #CDQ2KA40TN-40DZ-M9PWVMDPC

Mfr description
CDQ2KA40TN-40DZ-M9PWVMDPC
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.52/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    MDPC - (1.0 m Cord Length, M12-4 Pin Conndctor)
  • Stroke
    40 mm

Details

  • Auto-Switch
    M9PWV - Solid State, 2-color Indication, 3 Wire PNP, Vertical
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)