Motion
S1102SGAF

3M
S1102SGAF

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate
MI ITEM #07371129
MFR #S1102SGAF
Price$19.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1102SGAF

Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Polycarbonate
MI ITEM #07371129
MFR #S1102SGAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.88/each

Specifications

Dimensions

  • Weight
    1.652 lb

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Soft nose bridge
  • Frame Color
    Black
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1102SGAF
  • Manufacturer Upc Number
    50051131271871
  • Series
    1000
  • Type
    Safety Glasses
  • UPC_NO
    50051131271871
  • UV Protection
    Yes

Overview

Mfr description
27187 S1102SGAF SAFETY GLASS GREY LENS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Scotchgard™ Protector Anti-Fog Coating has an active ingredient that bonds to the lenses to help keep them clear longer than regular coatings, based on 3M internal testing
  • Vented, removable foam gasket to help reduce eye exposure (optional)
  • Soft nose bridge and padded temples for added comfort
  • The coating can be disinfected with dilute bleach soaking or alcohol wipes without losing its anti-fog performance. Washing with soap and water is considered a best practice and can enhance coating longevity.
  • Available in bold, modern colors for a personalized style.
  • Polycarbonate lens absorbs 99.9% of UV rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought