Motion
215  60/1 A WR 56C 1.438

HUB CITY INC
215 60/1 A WR 56C 1.438

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07371257
MFR #215 60/1 A WR 56C 1.438
List Price$2,853.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
215 60/1 A WR 56C 1.438

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.4375 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #07371257
MFR #215 60/1 A WR 56C 1.438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,853.48/each for your price

Overview

Mfr description
0230-02790 W215-60/1-A-WR-56C-1.438
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.570 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    0.57 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    29.2 rpm
  • Maximum Output Torque
    773 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    210PCX
  • Manufacturer Reducer Size
    215
  • Manufacturer Product Page
  • Mounting Type
    A
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=60/1|STYLE=A|FS=56C|OD=5
  • Manufacturer Catalog Number
    0230-02790
  • Manufacturer Upc Number
    662798931036
  • UPC_NO
    662798931036
  • Shipping Dimensions Height
    9 in
  • Shipping Dimensions Length
    10-1/2 in
  • Shipping Dimensions Width
    9-1/2 in
  • Weight
    25.00 lbs
  • Horsepower
    0.57 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    2084 in-lbs;235.46 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text