Motion
08B24
Stock Bore Sprocket - B Hub
MI ITEM #07371269
MFR #08B24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - B Hub
MI ITEM #07371269
MFR #08B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B24 20MM METRIC SPKT NO KW

Specifications

  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • Manufacturer Upc Number
    697950397061
  • UPC_NO
    697950397061
  • Weight
    2.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text