Motion
GR8300587.31

GROVE GEAR
GR8300587.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #07371285
MFR #GR8300587.31
Price$4,439.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8300587.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #07371285
MFR #GR8300587.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,439.99/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    325
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length
    6.5700 in
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2037 in/lb;230.15 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    10:1
  • Output Size
    1.9375 in
  • Overhung Load
    2170 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    1.9380 in, 49.23 mm
  • Weight
    69 lbs, 31.298 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ830-10-H1-180-31
  • Max Input Horsepower
    5 hp
  • Mounting Type
    Shaft
  • Output
    5.655 hp;4.217 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    2037 in-lbs;230.15 Nm

Overview

Mfr description
GR-HMQ-830-10-H1-180-31 GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought