Motion
P567041
P567041
MI ITEM #07371349
MFR #P567041
Price$140.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P567041
MI ITEM #07371349
MFR #P567041

Mfr description
P567041 5MICRON FILTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.67/each

Specifications

Dimensions

  • Inside Diameter
    1.0200 in,25.91 mm
  • Length
    5.0000 in,127 mm
  • Outlet Size
    1.0200 in,25.91 mm
  • Overall Diameter
    2.4400 in,62 mm
  • Overall Length
    5.3800 in, 136.65 mm
  • Width
    2.4400 in,62 mm

Details

  • Beta Rating
    1000
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
  • Seal Material
    Viton
  • Series
    DT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)