Motion
P167180
Cartridge, 5 micron
Mi Item #07371396
MFR #P167180
Price$239.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 5 micron
Mi Item #07371396
MFR #P167180

Mfr description
P167180 HYDRAULIC FILTER, CARTRIDGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.70/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    3002 psi
  • Micron Rating
    5 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)