Motion
P573115
P573115
Mi Item #07371862
MFR #P573115
Price$445.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573115
Mi Item #07371862
MFR #P573115

Mfr description
P573115 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.44/each

Specifications

Dimensions

  • Height
    20.7800 in,527.80 mm
  • Inside Diameter
    2.4800 in,62.99 mm
  • Length
    20.7800 in,527.80 mm
  • Overall Diameter
    3.1100 in,79 mm
  • Overall Length
    20.7800 in, 527.80 mm
  • Width
    3.1100 in,79 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    4 micron
  • Seal Material
    Viton
  • Series
    WilFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)