Motion
P573934
P573934
Mi Item #07371950
MFR #P573934
Price$445.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P573934
Mi Item #07371950
MFR #P573934

Mfr description
P573934 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.01/each

Specifications

Dimensions

  • Height
    17.0300 in,432.50 mm
  • Inside Diameter
    1.7400 in,44.22 mm
  • Length
    17.0300 in,432.50 mm
  • Overall Diameter
    3.3900 in,86 mm
  • Overall Length
    17.0300 in, 432.50 mm
  • Width
    3.3900 in,86 mm

Details

  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    5 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)