Motion
FYWK 20 YTH

SKF
FYWK 20 YTH

Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Contact, Multiple Seal
Mi Item #07372012
MFR #FYWK 20 YTH
Price$437.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYWK 20 YTH

Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Contact, Multiple Seal
Mi Item #07372012
MFR #FYWK 20 YTH

Mfr description
FYWK 20 YTH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.23/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in, 63.50 mm
  • Bolt Size
    0.3937 in;10 mm
  • Bore Diameter  
    20 mm
  • Housing Width
    1.1811 in;30 mm
  • Inner Ring Width
    1.2205 in, 31 mm
  • Overall Length
    3.3858 in, 86 mm
  • Overall Width
    1.2205 in, 31 mm
  • Weight
    0.64 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Ball
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Square flanged ball bearing unit with set screw locking and extended inner ring, composite housing, SKF Food Line$
  • Dynamic Load Capacity
    2428 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Thermoplastic
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Multiple
  • Series
    FYWK
  • Static Load Capacity
    1472 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)