Motion
VSS8-4-FG-S-3VZBR

SMC CORP OF AMERICA
VSS8-4-FG-S-3VZBR

Iso Interface Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #07372217
MFR #VSS8-4-FG-S-3VZBR
Price$105.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-4-FG-S-3VZBR

Iso Interface Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, Base Mounted
Mi Item #07372217
MFR #VSS8-4-FG-S-3VZBR

Mfr description
VSS8-4-FG-S-3VZBR VALVE. AIR - AIR.
  • VSR/S8-4 (size 01) conforms to ISO 15407-2
  • Accomodate IP65 enclosure
  • Large capacity: flow rate 1000L/min (ANR); cylinder drivingsize ø100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.80/each

Specifications

Dimensions

  • Coil Size
    26 mm

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    1 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    1 Cv
  • For Use With Series
    VS8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Locking
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Return Type
    Spring
  • Seal Material
    Metal
  • Series
    VSS
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15407-2
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    VS8
  • Voltage Suppressor
    Surge Voltage Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)