Specifications
Dimensions
- Base Width4.6406 in
- Bolt Center To Center Length10.5000 in
- Overall Length12.0000 in
- Travel6.0000 in
Details
- Frame TypeNarrow Slot
- Product TypePillow Block Take-Up Frames
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)