Motion
YAR 204-2FW/VA201

SKF
YAR 204-2FW/VA201

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Medium Duty, Set Screw Locking
MI ITEM #07372403
MFR #YAR 204-2FW/VA201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAR 204-2FW/VA201

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 31 mm Width, Medium Duty, Set Screw Locking
MI ITEM #07372403
MFR #YAR 204-2FW/VA201

Mfr description
YAR 204-2FW/VA201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    31 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571572468
  • Max Rpm
    130 rpm
  • Radial Dynamic Load Capacity
    2855 lbf
  • Radial Static Load Capacity
    1472 lbf
  • Seal Type
    Contact Seal,NBR, Plain Flinger on Both sides
  • UPC_NO
    7316571572468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)