1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
63752
Fixed Blade Set for Pre-2017 Edition Cat. No. 63750
Mi Item #
07372473
MFR #
63752
Price
$200.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Saws and Cutters
Saw and Cutter Accessories
KLEIN TOOLS INC 63752
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
63752
Fixed Blade Set for Pre-2017 Edition Cat. No. 63750
Mi Item #
07372473
MFR #
63752
Mfr description
63752 FIXED BLADE SET FOR 63750 CUTTER
Replacement Fixed Blade Set
For use with Klein's 63750 Ratcheting Cable Cutter (pre-2017 Edition)
Set includes fixed cutting blade, two grooved fasteners, two hex socket screws, moveable handle pivot pin, snap ring
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$200
.44
/each
Add to Cart
Specifications
Dimensions
Height
0.9 in
Length
3.492 in
Weight
0.342 lbs
Width
3.6 in
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items