Motion
7816CG/GNP4

NTN
7816CG/GNP4

Angular Contact Bearing - 80 mm Bore, 100 mm OD, 10 mm Width, Open, With Snap Ring, 15 ° Contact Angle, Not Applicable
Mi Item #07372476
MFR #7816CG/GNP4
Price$2,748.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7816CG/GNP4

Angular Contact Bearing - 80 mm Bore, 100 mm OD, 10 mm Width, Open, With Snap Ring, 15 ° Contact Angle, Not Applicable
Mi Item #07372476
MFR #7816CG/GNP4

Mfr description
7816CG/GNP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,748.09/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.324 lbs

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7816CG/GNP4 BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    Not Applicable
  • Manufacturer Upc Number
    4547359455465
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    12400 rpm
  • Maximum Operating RPM
    12400 rpm
  • Maximum RPM (Grease)
    9300 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    3950 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7800
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359455465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)