Motion
MHCA2-6SM
GRIPPER, MINI ANGULAR STYLE, SHORT BODY
Mi Item #07372632
MFR #MHCA2-6SM
Price$112.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MINI ANGULAR STYLE, SHORT BODY
Mi Item #07372632
MFR #MHCA2-6SM

Mfr description
MHCA2-6SM GRIPPER, MINI ANGULAR STYLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.35/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Width
    0.3940 in, 10 mm

Details

  • Action
    Normally Open, Single Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Angular
  • Number of Fingers
    2
  • Piston Action
    Single Acting (Normally Open)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)