Motion
CTIPEP 1.0 5 143T STK PE

BROWNING
CTIPEP 1.0 5 143T STK PE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 143T Frame
MI ITEM #07372689
MFR #CTIPEP 1.0 5 143T STK PE
Price$1,439.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CTIPEP 1.0 5 143T STK PE

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 143T Frame
MI ITEM #07372689
MFR #CTIPEP 1.0 5 143T STK PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,439.23/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Weight
    41.86 lbs, 18.987 kg

Details

  • Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1.0 hp
  • Manufacturer Catalog Number
    CTIPEP 1.0 5 143T STK PE
  • Max Input Horsepower
    1.0 hp
  • Output
    1.0 HP

Overview

Mfr description
RF2503PE CTIPEP 1.0 5 143T STK PE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought