Motion
28759
Duratemp H (HNBR) Oil Seal - Solid, 2.875 in Shaft Dia., 3.886 in OD, 0.824 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #07372709
MFR #28759
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duratemp H (HNBR) Oil Seal - Solid, 2.875 in Shaft Dia., 3.886 in OD, 0.824 in Overall Width, PLUS XL Design, Duratemp (H) - Hydrogentated Nitrile Lip Material
MI ITEM #07372709
MFR #28759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
28759 SCOTSEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.875 in
  • Outside Diameter
    3.886 in
  • Overall Width
    0.824 in
  • Design Type
    PLUS XL
  • Lip Material
    Duratemp (H) - Hydrogentated Nitrile
  • Manufacturer Upc Number
    085311438056
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text