Motion
SY5200T-5Z1
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #07372807
MFR #SY5200T-5Z1
Price$100.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #07372807
MFR #SY5200T-5Z1

Mfr description
SY5200T-5Z1 VALVE, 5 PORT SOLENOID
  • Flow rate up to 1.0 Cv
  • Possible to drive cylinders up to ø63 at 300 mm/s
  • Low power consumption (0.35 w standard)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.00/each

Specifications

Details

  • Actuation
    2 position double
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    With power saving circuit
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY5000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)