Motion
VFS3320-5DZ-02T

SMC CORP OF AMERICA
VFS3320-5DZ-02T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #07372811
MFR #VFS3320-5DZ-02T
Price$152.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS3320-5DZ-02T

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, 2 Solenoid, DIN Terminal, Body Ported, 1/4 in
Mi Item #07372811
MFR #VFS3320-5DZ-02T

Mfr description
VFS3320-5DZ-02T VALVE DBL SOLENOID BODY
  • VFS3000, body ported & base mounted valves
  • Thread type: Rc(PT)
  • Port sizes: 1/4, 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.15/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Sizes
    1/4 NPTF
  • Subplate Port Size
    1/4 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position closed center
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)