Specifications
Dimensions
- Bore Diameter40 mm
- Stroke20 mm
Details
- Compact Cylinder TypeNon-Rotating Rod
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)