Motion
MXQ20B-30ZG
MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #07372822
MFR #MXQ20B-30ZG
Price$631.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #07372822
MFR #MXQ20B-30ZG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$631.75/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in

Details

  • Adjuster Option
    Shock Absorber (Extension+Retraction)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ZG
  • Guide Type
    Recirculating Ball Bearing
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Shock Absorber
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ-Z
  • Special Applications
    Low Thrust with High Rigidity
  • Stroke Adjuster Type
    Shock Absorber
  • Style
    Standard
  • Type
    Guide Cylinder

Overview

Mfr description
MXQ20B-30ZG CYLINDER, SLIDE TABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought