Motion
PP5.0A30C7E
High Purity Pleated Cartridge - Polypropylene Filter Media, 5.00 µm, 30.00 in Long, 60 psid
MI ITEM #07373034
MFR #PP5.0A30C7E
List Price$152.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Purity Pleated Cartridge - Polypropylene Filter Media, 5.00 µm, 30.00 in Long, 60 psid
MI ITEM #07373034
MFR #PP5.0A30C7E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.51/each for your price

Overview

Mfr description
PP5.0A30C7E PLEATED POLYPRO CARTRIDGE

Specifications

  • Cartridge Type
    Pleated - Caged
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    5.00 µm
  • Cartridge Length
    30.00 in
  • End Cap Style
    226 w/ Fin
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    EPDM
  • Retention
    Absolute
  • Differential Pressure
    60 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Deionized Water, Fine Chemicals, Food & Beverage, Plating Chemicals, Process Water, R.O. Pre-Filtration, Wastewater

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought