Motion
VEUHM3710T
Unit Handling Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 213TC Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07373046
MFR #VEUHM3710T
Price$2,454.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 213TC Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07373046
MFR #VEUHM3710T

Mfr description
VEUHM3710T 7.5HP MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,454.28/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    213TC
  • Opposite Drive End Bearing Size
    6206
  • Overall Length
    19.7500 in
  • Overall Length C Dimension
    19.76 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    151 lbs

Details

  • Additional Details
    Inverter Ready;Nema Premium;Steel Frame Material;Polyrex Em Grease;Flying Leads;Ko Box Motor Lead Exit;F1 Mounting Arrangement;Reversible Shaft Rotation
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    19 A;9.5 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    HP:7.5, F#213TC, RPM:1770, 230/460V, TEFC
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Finish
    Primed
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    19 A;9.5 A
  • Full Load Current
    9.50 A
  • Full Load Efficiency
    91.70 %
  • Hp
    7.5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    J
  • kW
    5.6 kW
  • Manufacturer Catalog Number
    VEUHM3710T
  • Manufacturer Upc Number
    781568539200
  • Motor Category
    Unit Handling Motor
  • Motor Design Code
    A
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Footless
  • Nameplate
    VEUHM3710T
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards
    CE, NEMA PREMIUM, NEMA, UKCA, WEEE
  • Standards Met
    CE, CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568539200
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)