Overview
Mfr description
66260395575 NF1FD 200G DIAMOND FILE
Specifications
- Grit Number200
- Overall Length5-1/2 in
- Package Quantity1
- Manufacturer Stock Number66260395575
- Manufacturer Upc Number662603955752
- UPC_NO66260395575
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data