Overview
Mfr description
GSHF208-40MM MOUNTED BEARING
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceAdapter Sleeve
- Expansion TypeNon-Expansion Bearing (Fixed)
- Bore TypeStraight
- SeriesGSHF
- UPC_NO80067532900
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data