Motion
WS81106

NTN
WS81106

Inner Ring Washer - 30 mm ID, 47 mm OD, 3 mm Width
Mi Item #07373388
MFR #WS81106
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WS81106

Inner Ring Washer - 30 mm ID, 47 mm OD, 3 mm Width
Mi Item #07373388
MFR #WS81106

Mfr description
WS81106 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Fillet Radius
    0.600 mm
  • Outside Diameter  
    1.8504 in
  • Overall Width  
    0.1181 in
  • Weight
    0.055 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359245660
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359245660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)