Motion
NV2M0375N
Needle Valve - 8 gpm, 250 °F, 3/8 NPT, Brass
Mi Item #07373500
MFR #NV2M0375N
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 8 gpm, 250 °F, 3/8 NPT, Brass
Mi Item #07373500
MFR #NV2M0375N

Mfr description
NV2M0375N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Body Material
    Brass
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    8 gpm
  • Maximum Working Pressure
    2000 psi
  • Min Operating Temperature
    -40 °F
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)