Motion
DGB4797
180 mm ID, 259 mm OD, 33 mm Width
Mi Item #07373657
MFR #DGB4797
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
180 mm ID, 259 mm OD, 33 mm Width
Mi Item #07373657
MFR #DGB4797

Mfr description
DGB4797 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    259 mm
  • Overall Width  
    33 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)