Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2760-22
Mi Item #07373680
MFR #2760-22

Mfr description
2760-22 M18 FUEL SURGE 1/4" DRIVER KIT
  • FLUID-DRIVE™ Hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance, and increased durability over a standard impact
  • POWERSTATE brushless motor outperforms all leading competitors
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Tool Weight
    3.1 lb
  • Torque
    450.0 ft-lbs

Details

  • Batteries Included
    Battery Included
  • Chuck Style
    Hex
  • Color
    Red/Black
  • Housing Material
    Glass-filled Nylon
  • Includes
    Case
  • Manufacturer Upc Number
    045242352975
  • Maximum Speed
    3000 rpm
  • Reversible
    Reversible
  • UPC_NO
    045242352975
  • Variable Speed
    Variable Speed
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)