Motion
BNW283010
PTFE Composite BNW Sleeve (Plain) Bearing - 1.7500 in ID, 1.8750 in OD, 1.2500 in Length, PTFE Composite Material
Mi Item #07373811
MFR #BNW283010
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite BNW Sleeve (Plain) Bearing - 1.7500 in ID, 1.8750 in OD, 1.2500 in Length, PTFE Composite Material
Mi Item #07373811
MFR #BNW283010

Mfr description
BNW283010 1-3/4 X 1-7/8 X 1-1/4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Inside Diameter
    1.7500 in
  • Outside Diameter  
    1.8750 in
  • Overall Length  
    1.2500 in

Details

  • Bearing Material
    PTFE
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Operating Temperature Range
    -212 to 350 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905208256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)