Motion
GP50A30P
String-Wound Cartridge - FDA Polypropylene Filter Media, 50.00 µm, 30.00 in Long, 2.50 in Diameter, 50 psid
Mi Item #07374039
MFR #GP50A30P
Price$15.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
String-Wound Cartridge - FDA Polypropylene Filter Media, 50.00 µm, 30.00 in Long, 2.50 in Diameter, 50 psid
Mi Item #07374039
MFR #GP50A30P

Mfr description
GP50A30P FILTER 50 MICRON 30 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.39/each

Specifications

Dimensions

  • Cartridge Diameter
    2.50 in
  • Cartridge Length
    30.00 in

Details

  • Cartridge Type
    String Wound
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    FDA Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE
  • Filter Media Membane Material
    FDA Polypropylene
  • Manufacturer Catalog
  • Micron Rating
    50.00 µm
  • Typical Applications
    Chemicals, Consumer Products, Edible Oils, Food and Beverage, Inks, Lubricating Oils, Paints, Petrochemicals, Pharmaceutical, Photographic, Plating Solutions, Waste Treatment, Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)