Motion
S1203SGAF

3M
S1203SGAF

Safety Glasses - Anti-Fog, Amber Lens, Polycarbonate, Universal in-oz Size
MI ITEM #07374099
MFR #S1203SGAF
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S1203SGAF

Safety Glasses - Anti-Fog, Amber Lens, Polycarbonate, Universal in-oz Size
MI ITEM #07374099
MFR #S1203SGAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.41/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    1.652 lb

Details

  • Comfort Features
    Optional removable foam-lined gasket
  • Frame Color
    Black/Green
  • Frame Style
    Half-Frame
  • Frame Temple Material
    Plastic
  • Group & Class
    Premium
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    S1203SGAF
  • Manufacturer Upc Number
    50051131271840
  • Series
    Premium Protective Eyewear
  • Standards Met
    ANSI Z87.1
  • Type
    Safety Glasses
  • UPC_NO
    50051131271840
  • UV Protection
    99.99% UVA/UVB

Overview

Mfr description
27184 SOLUS(TM), 1000-SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.3M™ Scotchgard™ Protector Anti-Fog Coating resists fogging longer than traditional anti-fog coatings through up to 25 washings with water* and helps provide scratch resistance in tough work environments. *Based on 3M internal testing per EN168 test method when compared with traditional anti-fog coatings; Configurable design with detachable gasket, strap or temple options; Comtemporary styling with padded temples and soft nosebridge for added comfort; U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Meets both the Impact-Rated Protector and Anti-Fog Performance (X) requirements of the ANSI-ISEA Z87.1-2020 Standard.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought