Motion
OK-5057009
HI-VIS Mesh Hard Hat Shade - Polyester Mesh Material, Color: Yellow, Cooling Method: Shade, High Visibility Garment
MI ITEM #07374451
MFR #OK-5057009
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HI-VIS Mesh Hard Hat Shade - Polyester Mesh Material, Color: Yellow, Cooling Method: Shade, High Visibility Garment
MI ITEM #07374451
MFR #OK-5057009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
OK-5057009 NECK SUN SHADE (HI-VIZ) F/REG
  • Polyester Mesh Material
  • Fits both regular and full brim hard hats
  • Provides airflow, shade & visibility
  • Helps protect against UV Rays
  • Extra fabric length allows wearer to tuck inside shirt collar
  • Reflective stripe for added visibility

Specifications

  • Material
    Polyester Mesh
  • Color
    Yellow
  • High Visibility
    High Visibility Garment
  • Cooling Method
    Shade
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text