Motion
1311017192
1800 rpm, 230/460 V, 143/5TC Frame, TEFC Enclosure
Mi Item #07374839
MFR #1311017192
Price$2,488.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 230/460 V, 143/5TC Frame, TEFC Enclosure
Mi Item #07374839
MFR #1311017192

Mfr description
1311017192 HYDRA DUTY 3HP TEFC 145TC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,488.48/each

Specifications

Dimensions

  • Frame Size
    143/5TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)