Motion
WSC-45-TH
Complete Tools@height Starter Set in Safe Bucket - 45 Pcs
Mi Item #07374856
MFR #WSC-45-TH
Price$2,982.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Tools@height Starter Set in Safe Bucket - 45 Pcs
Mi Item #07374856
MFR #WSC-45-TH

Mfr description
WSC-45-TH TOOLS @ HEIGHT STARTER SET
  • The ideal way to start a drop prevention program
  • Use where dropped tools can harm personnel, damage components, or cause down time
  • Excellent assortment of basic hand tools for most maintenance applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,982.66/each

Specifications

Details

  • Accessories
    Lift Bucket
  • Case Included
    Yes
  • Case Type
    Lift Bucket
  • Includes
    Tools and Lift Bucket
  • Kit Style
    Lift Bucket
  • Manufacturer Catalog Number
    WSC-45-TH
  • Number Of Tools In Set
    45
  • Specific Tools Included
    Tools, Lift Bucket
  • Tool Kit Type
    Starter Plus
  • Tool Set General Category
    Starter Set in Safe Bucket
  • Tool Set Specific Type
    Starter Plus Set
  • Tool Type
    Tool Kit
  • UPC_NO
    662459368898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)