Motion
29599-0458

GARLOCK KLOZURE
29599-0458

Solid, 3.5000 in Shaft Dia., 4.3810 in OD, 0.8310 in Overall Width
Mi Item #07374977
MFR #29599-0458
Price$734.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0458

Solid, 3.5000 in Shaft Dia., 4.3810 in OD, 0.8310 in Overall Width
Mi Item #07374977
MFR #29599-0458

Mfr description
ISO-GARD 15% BLUE GLASS FILLED PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$734.72/each

Specifications

Dimensions

  • Outside Diameter
    4.3810 in
  • Overall Width
    0.8310 in
  • Shaft Diameter
    3.5000 in

Details

  • Manufacturer Upc Number
    191074009201
  • O Ring Material
    FKM
  • Solid / Split
    Solid
  • Style
    ISO-GARD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)