Motion
29599-0535

GARLOCK KLOZURE
29599-0535

Solid, 4.2500 in Shaft Dia., 5.3760 in OD, 0.8310 in Overall Width
MI ITEM #07374978
MFR #29599-0535
Price$887.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0535

Solid, 4.2500 in Shaft Dia., 5.3760 in OD, 0.8310 in Overall Width
MI ITEM #07374978
MFR #29599-0535

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.94/each

Specifications

Dimensions

  • Outside Diameter
    5.3760 in
  • Overall Width
    0.8310 in
  • Shaft Diameter
    4.2500 in

Details

  • Manufacturer Upc Number
    191074010207
  • O Ring Material
    FKM
  • Solid / Split
    Solid
  • Style
    ISO-GARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)