Motion
29599-0536

GARLOCK KLOZURE
29599-0536

Solid, 3.2500 in Shaft Dia., 4.2500 in OD, 0.8310 in Overall Width
MI ITEM #07374979
MFR #29599-0536
Price$620.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29599-0536

Solid, 3.2500 in Shaft Dia., 4.2500 in OD, 0.8310 in Overall Width
MI ITEM #07374979
MFR #29599-0536

Mfr description
ISO-GARD 15%BLUE GLASS FILLED PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.31/each

Specifications

Dimensions

  • Outside Diameter
    4.2500 in
  • Overall Width
    0.8310 in
  • Shaft Diameter
    3.2500 in

Details

  • Manufacturer Upc Number
    191074010276
  • O Ring Material
    FKM
  • Solid / Split
    Solid
  • Style
    ISO-GARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)