Motion
SXH0002U
Tie Rod Cylinder - 250 psi, 4.0000 in Bore, 1 in Rod, Cap Clevis
MI ITEM #07375039
MFR #SXH0002U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Cylinder - 250 psi, 4.0000 in Bore, 1 in Rod, Cap Clevis
MI ITEM #07375039
MFR #SXH0002U

Mfr description
R5C-4.00X5.00-N-1.00-2-N-N-N-1-1 CYL
  • Rated up to 250 PSI
  • Maximum acceleration and faster cycle times
  • Designed for safety and reliability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Bore Size
    4.0000 in
  • Extended Length
    13.2500 in
  • Net Stroke Length
    2 in
  • Product Height
    4.50 in
  • Product Length
    13.25 in
  • Rod Diameter
    1 in
  • Weight
    29.40 lb
  • Width
    4.50 in

Details

  • Adjustable Stroke
    Yes
  • Application
    Pneumatic Medium Duty application
  • Back to Back
    No
  • Chrome Plated Bore
    Yes
  • Close Stroke Tolerances
    No
  • Construction Type
    Tie Rod
  • Cushion Location
    Head 1-Cap 1
  • Cushion Type
    Non-cushioned
  • Cylinder Operating Pressure
    250 psi
  • Mounting Type
    Cap Clevis
  • Non-Rotating
    Yes
  • Piston Seal Material
    Nitrile
  • Piston Seal Type
    PolyPak
  • Port Location
    Head 1-Cap 1
  • Port Type
    NPTF
  • Reciprocating
    Yes
  • Rod Coating
    Chrome
  • Rod End Style 1
    Small male metric thread
  • Rod Material
    Non Case Hardened
  • Rod Seal Type 1
    Carboxylated lip type
  • Seal Material
    Teflon with Carboxilated Nitrile
  • Series
    R5 Series
  • Single or Double Rod
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)