Motion
5540DU-S3

GGB BEARINGS
5540DU-S3

55 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #07375212
MFR #5540DU-S3
Your Price$34.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
5540DU-S3

55 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #07375212
MFR #5540DU-S3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.96/each(List $48.24)

Overview

Mfr description
5540DU-S3 METAL-POLYMER - DU

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;RoHS Compliant
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    55 mm
  • Overall Length
    40 mm
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    Sleeve Bearing PTFE Lined
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Backing Material
    Steel
  • Series
    DU
  • Overall Thickness
    2.5000 mm
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    60 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Inside Diameter Tolerance
    +0.030/+0.110 mm;+0.0012/+0.0043 in
  • Bore Diameter
    2.1654 in, 55 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Length Tolerance
    ±0.25 mm;±0.010 in
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    No
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.030/+0.060 mm;+0.0012/+0.0024 in
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought