Motion
VFS2100R-5FZ
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #07375328
MFR #VFS2100R-5FZ
Price$73.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
Mi Item #07375328
MFR #VFS2100R-5FZ

Mfr description
VFS2100R-5FZ VALVE SOL/PILOT 24VDC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.46/each

Specifications

Dimensions

  • Port Size
    Without Sub-plate

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Base Mounted
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)