Motion
VFS1430-5D-01F

SMC CORP OF AMERICA
VFS1430-5D-01F

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
Mi Item #07375624
MFR #VFS1430-5D-01F
Price$110.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS1430-5D-01F

VFS 4/5 PORT SOLENOID VALVE with 3 position exhaust center Function
Mi Item #07375624
MFR #VFS1430-5D-01F

Mfr description
VFS1430-5D-01F
  • VFS1000, body ported type valve
  • Thread: Rc(PT)
  • Fluid: air and inert gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.96/each

Specifications

Dimensions

  • Port Sizes
    1/8 BSPP
  • Subplate Port Size
    1/8 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    3 position exhaust center
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)