Motion
VX222BZ2ACXNB

SMC CORP OF AMERICA
VX222BZ2ACXNB

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 1/4 in
Mi Item #07375627
MFR #VX222BZ2ACXNB
Price$40.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX222BZ2ACXNB

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 1/4 in
Mi Item #07375627
MFR #VX222BZ2ACXNB

Mfr description
VX222BZ2ACXNB DIRECT OPERATED 2 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Orifice Diameter
    0.2756 in, 7 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass
  • Flow Direction
    2-Way
  • For Use With Series
    VX22
  • Manifold Port(s)
    1/4 in Rc
  • Maximum Temperature
    60 °C
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    BSPT
  • Series
    VX22
  • Solenoid Power Consumption
    7 W
  • Standards Met
    UL94V-0
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VX22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)