Motion
HG-502A-MC
Heat Gun - Corded, 220 V Power Rating
MI ITEM #07375640
MFR #HG-502A-MC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Gun - Corded, 220 V Power Rating
MI ITEM #07375640
MFR #HG-502A-MC

Mfr description
HG-502A-MC HEAT GUN, 220V, SPRING SWITCH
  • 220V Professional Quality
  • Heavy-Duty Die Cast Aluminum Housing
  • Multiple Use
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    6 ft
  • Overall Height
    10.1 in
  • Overall Length
    9 in
  • Overall Width
    5.2 in
  • Tool Weight
    3.75 lbs

Details

  • Material
    Aluminum
  • Maximum Air Flow
    23 cfm
  • Maximum Temperature
    750 °F
  • Power Rating
    220 V
  • Power Source
    Corded
  • Voltage
    220 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)